Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Made of high-quality aluminum for durability
- 40 μL volume suitable for DSC measurements
- Shallow flat-base design minimizes temperature gradients
- Withstands temperatures up to 640°C
- Operates at 0 MPa pressure
- Supplied as a set of 400 crucibles
- No lids and no pin included
- Compatible with METTLER TOLEDO crucible presses sold separately
Specifications
Specifications
| Material | Aluminum |
| Capacity (Metric) | 40 μL |
| Autoclavable | Not Autoclavable |
| Product Type | Crucible |
| Shape | Cylinder |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?