Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Motic™ Panthera TEC Polarizing Microscope
SCI_ED

Catalog No. 01674208 Shop All Motic Group Products
Change view
Click to view available options
Head Style:
Binocular
Trinocular
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Head Style
01-674-208 Binocular
01-674-209 Trinocular
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 01-674-208 Supplier Motic™ Supplier No. 1100104600251
Add to Cart
Add to Cart
Request a Quote
This item is not returnable. View return policy

The Panthera TEC POL models present a high flexibility for the inspection of all kinds of polarizing materials, transparent samples, and opaque specimens from technical education environments and industrial quality control.

Even transparent birefringent structures from biology and medicine (heart muscle cells, secondary cell walls, etc.) can be detected by the Full Koehler illumination of Panthera TEC POL Microscopes. With Panthera TEC POL models, now opaque industrial samples can be examined to detect bireflection of flat polished/etched surfaces.

  • Interchangeable 30 W Halogen/3 W LED light source is part of full Koehler setup with field and aperture diaphragm
  • Built-in low energy mode and LED feedback indicator helps optimize workflow
  • LED incident light source can easily be changed to different color temperatures (3500 K or 5500 K)
  • UC Plan Achromatic objectives focus on strain-free mounting for maximum darkness of image background
  • 5-fold encoded nosepiece memorizes light intensity for each objective position to replicate illumination once objective is swung in again
  • Intermediate tube with focusable/centerable Bertrand lens is prepared for conoscopic analysis of crystals and minerals in transmitted light
  • Extended field of view offers 21% more visual area in comparison to basic 20 mm system
  • All trinocular versions (25° viewing angle) have fixed beam split of 50/50 (visual/camera port)
  • 360° rotatable stage runs smoothly for easy positioning of sample, bringing regions precisely into crossing point of eyepiece reticle

Specifications

Eyepiece UC-WF 10X/22 mm
Head Style Binocular
Lighting Type LED, Halogen
Objective Types UC Plan Achromatic
Product Type Polarizing Microscope
Field of View 22 mm
Nosepiece Reversed Quintuple
Dimensions (L x W x H) 410 x 300 x 395 mm
Diameter (English) 6.3 in. (Stage)
Diameter (Metric) 160 mm (Stage)
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.