Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals Pantothenic Acid Control Diet, Pellet
Pantothenic acid control diet for rabbits. Low pantothenic acid diet 66 mk/kg.
Supplier: MP Biomedicals 0296021820
Description
- Pantothenic acid control diet for rabbits
- Low pantothenic acid diet 66 mg/kg
- Contains casein, methionine, mineral mix and MP Bio vitamin fortification

Specifications
Autoclavable | |
Single-use | |
20 kg | |
Room Temperature | |
0.3048 m |
Animal Diet | |
Pellet | |
Non-sterile | |
1 ft. |
Safety and Handling
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction