Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals Pantothenic Acid Deficient Diet, Modified, Powder
Pantothenic acid deficient diet for rabbits. Lacks pantothenic acid.
Supplier: MP Biomedicals 0296015820
Description
- Pantothenic acid control diet for rabbits
- Lacks pantothenic acid
- Contains casein, methionine, mineral mix and MP Bio vitamin fortification

Specifications
Autoclavable | |
Single-use | |
20 kg | |
Room Temperature | |
0.3048 m |
Animal Diet | |
Powder | |
Non-sterile | |
1 ft. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction