Learn More
Description
Papanicolaou stain imparts a characteristic range of coloration to exfoliative cells of vaginal, cervical, prostatic and other body secretions, allowing critical examination of nuclei and cytoplasmic components.
- Eosin Y (certified), 0.23%, Bismarck brown (certified), 0.05%, fast green FCF (certified), 0.08%, phosphotungstic acid, 0.2%, in denatured alcohol
- Form: solution
- Shelf life: expiry date on the label
- IVD: for in vitro diagnostic use
- Techniques: microbe ID and suitable for staining
- Applications: hematology and histology
- Storage temperature: room temperature
Specifications
Specifications
| Quantity | 4 L |
| Product Type | Papanicolaou Stain |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.