Learn More
Description
- Heavy duty paper tags are made of a durable cardstock material They provide an economical and convenient way to ID equipment or areas of your facility
- Tag includes a write-on area that accepts most marking pens
- Tags are appropriate for indoor use
Specifications
Specifications
| Quantity | 100/Pk. |
| Color | Black, Red, White |
| Material | Paper Cardstock |
| Message | POISON SIGNED BY: DATE: |
| Includes | (100) 12 in cotton string ties |
| Shape | Rectangle |
| Temperature Range (English) | -40°F to 194°F |
| Dimensions (L x W) | 3 x 5.75 in. |
| Label Type | Not laminated |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.