Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Paper Cardstock Tag: RED TAG

Catalog No. 19113321 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
3 x 5.75 in.
4 x 7 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-113-321 4 x 7 in.
19-113-320 3 x 5.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-113-321 Supplier Brady™ Supplier No. 121216
Add to Cart
Add to Cart

Identify facility equipment to your exact specifications. Brady™ Paper Cardstock Tags are durable two-sided tags with a write-on area that accepts most marking pens.

  • Heavy duty paper tags are made of a durable cardstock material
  • They provide an economical and convenient way to ID equipment or areas of your facility
  • Tag includes a write-on area that accepts most marking pens
  • Tags are appropriate for indoor use

Specifications

Quantity 100/Pk.
Color Black, Red, White
Material Paper Cardstock
Message Header: RED TAG
Includes (100) 12 in cotton string ties
Shape Rectangle
Temperature Range (English) -40°F to 194°F
Dimensions (L x W) 4 x 7 in.
Label Type Not laminated
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.