Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Science Education™ Paper Cups
SCI_ED

Catalog No. S04198 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (English):
4 oz.
8 oz.
Quantity:
100 Pk.
500 Pk.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Quantity
S04198 4 oz. 500 Pk.
S04199 4 oz. 100 Pk.
S04200 8 oz. 100 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S04198
Add to Cart
Edge
Add to Cart

Bulk cups for easy use and convenient storage. Ideal for classrooms, labs, parties, and quick clean-up situations.

  • Bulk paper cups in 100 or 500 packs
  • Choose from 4 or 8 oz. cups
  • Easily disposable after use and storage friendly

Specifications

Material Paper
Capacity (Metric) 118.2 mL
Capacity (English) 4 oz.
Quantity 500 Pk.
Product Type Cup
For Use With (Application) Used in the Science Classroom
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.