Learn More
Description
- Fracture-resistant film
- High-strength
- Surgical-grade
- Provides adequate breathability and blue required sterile barrier
- Peelable, low-lint design
- Dual chemical indicators identify steam or EO sterilization
- Length: 100 ft. (30.5m)
Specifications
Specifications
| Description | Low-lint |
| Color | Blue |
| For Use With (Application) | Long or odd shaped instrument |
| Sterility | Sterile |
| Quantity | 10/Cs. |
| Dimensions (L x W) | 100 ft. x 6 in. (30.5m x 15.2 cm) |
| Length (English) | 100 ft. |
| Width (English) | 6 in. |
| Length (Metric) | 30.5 m |
| Width (Metric) | 15.2 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.