Learn More
Description
- Constructed of solid maple and maple veneers
- Diversified Spaces™ is SEFA compliant and MAS Certified Green
- Finished with a durable earth-friendly UV finish
- Fully dovetailed locking drawers
- Limited Lifetime Warranty
- This unit is meant to be against a wall as the back is unfinished
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Product Type | Storage Cabinet |
| Warranty | Limited lifetime |
| Finish | Earth-friendly UV |
| Color | Maple |
| Depth (Metric) | 76 cm |
| Includes | Locks |
| For Use With (Application) | Art classrooms |
| Width (English) | 72 in. |
| Weight (English) | 693 lb. |
| Weight (Metric) | 314.3 kg |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

