Learn More
Description
- All paraffins melt between 55° and 57°C and are triple filtered to 0.5μm
- Flake form has a greater surface-to-weight ratio than pellets, resulting in a faster melting time
- Type 1 contains no polymer and offers rapid infiltration
- Type 3 contains minimal polymer and offers fast infiltration
- Type 6 is harder than Type 3 and allows for thinner sections
- Type 9 has the highest polymer content available and yields extremely thin sections
Ordering Information:
Packaged in convenient, easy-to-open, resealable bags
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Melting Point | 54° to 57°C |
| Product Type | Paraffin Type 3 |
| Quantity | 2 lb. |
| For Use With (Application) | Infiltration and Embedding |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
