Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Parafilm M Dispenser, Acrylic
SDPSCI_ED

Catalog No. S16024 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Holds:
Parafilm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
S16024 Parafilm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S16024 Supplier United Scientific™ Supplier No. P70401
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

A great tool to reduce waste and be more efficient.

  • Durable acrylic dispenser is ideal for storing, dispensing, and cutting Parafilm “M”™ tape and labels.
  • Holds 2 or 4 in. rolls
  • Includes a sharp, serrated blade for easy cutting
  • Lid opens for quick loading of rolls
  • Parafilm “M”™ not included

Specifications

Product Type Parafilm Dispenser
Color White, Gray
Length (Metric) 180 mm
Width (Metric) 120 mm
Height (Metric) 160 mm
Holds Parafilm
Material Acrylic
Mounting Freestanding
No. of Compartments 1
Product Style Hinged Lid with Closed Front
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.