Learn More
Description
Self-contained enclosures ensure safe handling of organic, formaldehyde, acid gas, sulfur compounds or ammonia chemical fumes and vapors as well as particulates. Air inside the enclosure passes through carbon filters and in some cases, additional HEPA filters, before being safely exhausted back into the laboratory.
- Patented slotted rear baffle: Promotes horizontal laminar airflow to ensure vapors and fumes are drawn to back of enclosure without turbulence that could cause lack of containment
- Containment-enhancing components: Ensure no vapors enter breathing zone
- Accurate organic chemical vapor sensor: Detects chemicals breaking through filter, ensuring protection is Seven different stackable filter types: Remove vapor contaminants from the air, can be combined to handle different types of chemicals and particulates during same application
- Patented Clean-Sweep™ airfoil
- Side-entry airfoils
- 360° visibility available
- Upper containment sash foil, upper dilution air supply
- Face velocity: 60 -100fpm
- Tempered safety glass front sash and sides
- Powder-coated aluminum frame
- Steel rear baffle and plenum
- Digital display of airflow and filter status
- Touchpad control of enclosure operation
- Ergonomically angled sash allows close viewing, reduces glare
- Advanced motor technology uses less energy and runs quieter than comparable models
- Environmentally friendly: Item contains environmental attributes or features (e.g. water conserving, lead-free, etc.)
Specifications
Specifications
| Certifications/Compliance | SEFA 9-2010, DH II; SEFA 8-2010, Cabinet Surface Finish Tests; ASHRAE 110-95; ANSI Z9.5-2011; UL 61010-1; CAN/CSA C22.2 No. 61010-1; CE Conformity Marking (230 volt models) |
| Depth (English) | 29 in. |
| Depth (Metric) | 73.6 cm |
| Height (English) | 53 in. |
| Height (English) Interior | 32 in. |
| Height (English) Sash Opening | 9.4 in. |
| Height (Metric) | 134.6 cm |
| Height (Metric) Interior | 81.2 cm |
| Height (Metric) Sash Opening | 23.8 cm |
| Hertz | 50/60 Hz |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

