Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Parchment Paper Leaves
SCI_ED

Catalog No. S29357 Shop All Eisco Products
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S29357 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S29357 Supplier Eisco™ Supplier No. BI0209
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Eisco™ Parchment Paper Leaves are supplied in a pack of 50 and are designed for osmosis testing.

  • 50 leaves of parchment paper
  • Designed for osmosis testing
  • Each leaf is 5.7 x 3.5 in.

Warranty and Services

1 year limited manufacturer warranty

Specifications

Material Parchment
Ruled No
Width (English) Page 0.98 in.
Length (English) Page 6 in.
Color White
Cover Color White
Dimensions (L x W) 6 x 4 in.
Dimensions (L x W x H) 6 x 4 x 1 in.
Height (English) 1 in.
Height (Metric) 2.54 cm
Length (English) 6 in.
Length (Metric) 15.24 cm
Length (Metric) Page 15.3 cm
Width (English) 4 in.
Width (Metric) 10.16 cm
For Use With (Application) Storage
No. of Pages 50
Product Type Parchment Paper
Weight (English) 0.1 lb.
Weight (Metric) 45.35 g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.