Learn More
Description
- Made of 100% recycled rubber
- Long lasting and cost efficient
- Ideal for indoor or outdoor parking
- Will not chip, crack, or fade
- High visibility at night
- Simple installation by one person
- Can be installed on any road surface
- Resistant to ultraviolet light, moisture, oil, and extreme temperatures
- Temporary or permanent installation
- 1/10th the weight of standard concrete curb
- Does not require heavy machinery
- Maintenance free
Specifications
Specifications
| Color | Yellow |
| Length (English) | 3 ft. |
| Height (English) | 4 in. |
| Packaging Quantity | 1 Ea. |
| Material | Plastic |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.