Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Parker domnick hunter™ Ultra-High Purity Hydrogen Generators for GC and GC/MS
SDP

Catalog No. p-3783807
Change view
Click to view available options
Flow Rate:
160 mL/min.
250 mL/min.
500 mL/min.
Wattage:
170w
210w
230w
Model:
20H-MD
40H-MD
60H-MD
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate Wattage Model
14-950-24 160 mL/min. 170w 20H-MD
14-950-26 500 mL/min. 230w 60H-MD
14-950-524 250 mL/min. 210w 40H-MD
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14-950-24 Supplier Parker domnick hunter™ Supplier No. 20HMD
Only null left
Add to Cart
Add to Cart
Request a Quote

Ultra-high purity, low maintenance generators supply hydrogen for GC and GC/MS carrier gas applications, plus all commonly used combustion detectors used routinely in GC

Generate hydrogen from just deionized water and electricity, at low pressure and only on demand. Choose from three diffferent models, with flowrates ranging from 160mL/min. to 500mL/min. All models feature unique generator monitoring and alarm system that ensures high reliability and user safety.

  • Ion exchange membrane produces a flow of ultra-pure hydrogen; regenerative desiccant dryer purifies it further for use as a carrier gas
  • Gas on demand: no warmup period
  • Cell compression and water management units ensure cell reliability and longevity
  • Monitoring/alarm system provides automatic hydrogen leak detection and continuous monitoring of vital parameters
  • Seven-stage explosion protection system plus minimal stored gas mean safe operation

Products in this group have a universal power supply and can be used with any voltage 100-230V 50/60Hz.

Compliance

CE, CSA and UL compliant and listed.

Warranty and Services

Two years, cell; one year, entire system

Specifications

Certifications/Compliance CE, CSA, UL
Depth (English) 18.5 in.
Depth (Metric) 47 cm
Flow Rate 160 mL/min.
Height (English) 17.9 in.
Height (Metric) 45.6 cm
Max. Ambient Operating Temperature 5°C to 40°C
Outlet Port 0.125 in. compression fitting
Voltage 90/264 V
Weight (Metric) 25 kg
Width (English) 13.5 in.
Electrical Requirements 90 to 264V 50/60Hz
Model 20H-MD
Pressure 10 to 100 psi
Wattage 170w
Frequency 50/60 Hz
Purity 99.9999%
Type Hydrogen Carrier Gas Generator
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.