Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Parker domnick hunter™ Nitrogen Generators for Analytical Instruments (ICP)
SDP

Catalog No. 14950629
Change view
Click to view available options
Flow Rate:
7 L/min.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate
14-950-629 7 L/min.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-950-629 Supplier Parker domnick hunter™ Supplier No. HPN27000CW

Complete ‘Plug and Play’ system for laboratory applications. Produces a continuous supply of nitrogen from 99.8% to 99.999% purity.

Parker domnick hunter nitrogen gas generators employ robust, field proven technology to produce high purity nitrogen for life science, chemical analysis and spectroscopy applications. Flow rates range from 5 to 12.5 lpm, with purities from 99.8 to 99.999%.

The generators provide a continuous stream of high purity nitrogen from a single ‘plug & play’ unit. Models are available with and without an integral oil free compressor, are extremely quiet in operation and are fully approved for use by major instrumentation manufacturers.

Innovative design features include economy mode as standard which extends compressor life and significantly reduces on going running costs.

  • Complete ‘Plug and Play’ system for laboratory applications
  • Produces a continuous supply of nitrogen from 99.8% to 99.999% purity
  • Integral oil free compressor, with advanced noise reduction technology
  • Eliminate inconvenient and potentially dangerous nitrogen cylinders
  • Compact, reliable with minimal operator attention and maintenance
  • Economy mode as standard, increases compressor life

Specifications

Flow Rate 7 L/min.
Electrical Requirements 103 -126V 60Hz
Includes With integral compressor
Nitrogen Purity >99.9%
For Use With (Application) Analytical Instruments (ICP)
Type Ultra High Purity Nitrogen Gas Generator
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.