Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Parker domnick hunter™ Nitrogen Generators for GC
SDP

Catalog No. 14950611
Change view
Click to view available options
Flow Rate:
0.55 L/min.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate
14-950-611 0.55 L/min.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-950-611 Supplier Parker domnick hunter™ Supplier No. UHPN2550W

Produces a continuous supply of 99.999% purity nitrogen 24 hours a day.

  • Produce ultra high purity nitrogen for critical life science, chemical analysis and spectroscopy applications
  • Continuous stream of ultra-high purity nitrogen from single ‘plug & play’ unit
  • Integral oil free compressor, with advanced noise reduction technology
  • Eliminates inconvenient and potentially dangerous nitrogen cylinders
  • Compact, reliable with minimal operator attention and maintenance
  • Flow rates range: 0.75L/min to 3L/min
  • Purity: >99.9995%

Specifications

Flow Rate 0.55 L/min.
Electrical Requirements 103-126V 60Hz
Includes Without Integral Compressor
Nitrogen Purity >99.9995%
For Use With (Application) GC and other critical analytical applications
Type Ultra High Purity Nitrogen Gas Generator
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.