Learn More
Parker domnick hunter™ Nitrogen Generators for GC

Description
- Produce ultra high purity nitrogen for critical life science, chemical analysis and spectroscopy applications
- Continuous stream of ultra-high purity nitrogen from single ‘plug & play’ unit
- Integral oil free compressor, with advanced noise reduction technology
- Eliminates inconvenient and potentially dangerous nitrogen cylinders
- Compact, reliable with minimal operator attention and maintenance
- Flow rates range: 0.75L/min to 3L/min
- Purity: >99.9995%
Specifications
Specifications
| Flow Rate | 0.55 L/min. |
| Electrical Requirements | 207-253V 50/60Hz |
| Includes | Without Integral Compressor |
| Nitrogen Purity | >99.9995% |
| For Use With (Application) | GC and other critical analytical applications |
| Type | Ultra High Purity Nitrogen Gas Generator |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.