Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Parr™ 1757 Dot Matrix Printer for Calorimeters
SDP

Catalog No. 04731158 Shop All Parr Instrument Company Products
Change view
Click to view available options
For Use With (Equipment):
Parr 6000 Series Calorimeters
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
04-731-158 Parr 6000 Series Calorimeters
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 04-731-158 Supplier Parr™ Supplier No. 1757

missing translation for 'validMainframeMsg'

For 6000 Series Calorimeters produced prior to October 2010.

  • Compact printer
  • Setup for 40-column reports
  • Housed in a separate box of dimension (D x W H): 9 x 5.5 x 7 in.
  • Operates from its own power supply (115/230V)
  • With RS232 serial connection

Specifications

Product Type Dot-Matrix Printer
Depth (English) 9 in.
Depth (Metric) 22.9 cm
For Use With (Application) Produce a printed record of all calorimetric data when called up by the user
For Use With (Equipment) Parr 6000 Series Calorimeters
Height (English) 7 in.
Height (Metric) 17.5 cm
Includes Attached power supply
Voltage 115/230 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.