Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Parr™ 6400 Automatic Isoperibol Calorimeter
GSA_VASDP

Catalog No. 04731220 Shop All Parr Instrument Company Products
Change view
Click to view available options
Voltage:
115 V
230 V
Includes:
Alloy 20 Oxygen Bomb w/ Removable Head
Alloy G30 Oxygen Bomb w/ Removable Head
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage Includes
04-731-220 230 V Alloy G30 Oxygen Bomb w/ Removable Head
04-731-216 115 V Alloy G30 Oxygen Bomb w/ Removable Head
04-731-219 230 V Alloy 20 Oxygen Bomb w/ Removable Head
04-731-215 115 V Alloy 20 Oxygen Bomb w/ Removable Head
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 04-731-220 Supplier Parr™ Supplier No. 6400CLEF
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Includes

6038 maintenance kit, automated bucket and jacket fill, automatic bomb wash, 1138 fixed oxygen bomb of alloy with removable head, FlashROM memory and TCP/IP network communications

Requires

Source of 99.5% oxygen, a source of nitrogen or compressed air at 80psi, and deionized water.

High throughput, with minimum operator time between tests

The 6400 incorporates a closed-loop cooling subsystem that consistes of a thermoelectric cooler assembly attached directly to a one liter water tank. An external nitrogen pressurized tank is used to supply rinse water. The 6400 requires one minute of operator time per test, allowing a technician to operate up to four calorimeters simultaneously.

  • Isoperibol calorimetry
  • Automated bucket and jacket fill as well as vessel fill and rinse
  • Automatic cooling
  • 6 to 7 tests per hour
  • Operator time per test is 1 minute
  • 0.1% precision class instrument
  • FlashROM memory and TCP/IP network communications
  • USB port for balance and printer connections
  • Updates via the Internet

1138 Oxygen Bomb

  • Withstands high magnitude testing
  • Head features O-ring groove optimized to minimze frictional wear
  • Removable bomb head allows fast sample loading using proprietary Twist-Lock vessel closure design

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Automatic Isoperibol Calorimeter
Certifications/Compliance ISO 9001:2008, CSA, CE, ASTM
Connector Types Ethernet or USB
Depth (English) 15.5 in.
Depth (Metric) 40 cm
For Use With (Application) Measuring heats of combustion of solid or liquid fuels, waste materials and other combustible samples
Height (English) 20 in.
Height (Metric) 51 cm
Includes Alloy G30 Oxygen Bomb w/ Removable Head
Memory Stores 1000 tests
Operating Time 1 min./Test
Operation Automatic
Precision 0.001
Sample Range 5000 to 8000 calories
Temperature Resolution 0.0001°C
Test Time 6 to 7 Tests/hr.
Voltage 230 V
Width (English) 16.5 in.
Width (Metric) 42 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.