Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Parr™ General Purpose Acid Digestion Bombs
GSA_VASDP

Catalog No. 23395459 Shop All Parr Instrument Company Products
Change view
Click to view available options
Capacity (Metric):
23 mL
45 mL
125 mL
Depth (Metric):
3 cm
4.37 cm
8.2 cm
9.5 cm
Pressure:
1200 psi
1800 psi
1900 psi
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Depth (Metric) Pressure
23-395459 125 mL 8.2 cm 1900 psi
01-023 23 mL 3 cm 1200 psi
04-731-53 45 mL 9.5 cm 1800 psi
04-731-54 23 mL 4.37 cm 1800 psi
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 23-395459 Supplier Parr™ Supplier No. 4748
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Requires

Contact your Customer Service Representative for information on spanner wrench and other accessories.

Acid digestion bomb for organic and inorganic analytical samples

For use at high temperatures and pressures.

  • Stainless-steel body
  • PTFE liner with spring-loaded closures
  • Operates at up to 250°C (482°F) and 1900psig
  • Include safety rupture discs (4749, 4744 and 4748 only)

Applications:

Dissolves both organic and inorganic analytical samples, good for digesting alumina samples or reactants of unknown behavior, useful for complete containment of volatile chemicals, safety rupture disc in bomb head blows out to release pressure through opening in cover.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Acid Digestion Vessel
Capacity (English) 4.2 oz.
Capacity (Metric) 125 mL
Depth (English) 3.22 in.
Depth (Metric) 8.2 cm
For Use With (Application) Dissolves both organic and inorganic analytical samples, good for digesting alumina samples or reactants of unknown behavior, useful for complete containment of volatile chemicals, safety rupture disc in bomb head blows out to release pressure through opening in cover
Height (English) 5.9 in.
Height (Metric) 15.2 cm
Material Stainless Steel
Pressure 1900 psi
Quantity 1 Ea.
Temperature (English) Maximum 482°F
Temperature (Metric) Maximum 250°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.