Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Parter Medical Products™ Sterile Specimen Cups

Catalog No. 22150410 Shop All Parter Medical Products Products
Change view
Click to view available options
Capacity (Metric):
90 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
22-150-410 90 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-150-410 Supplier Parter Medical Products™ Supplier No. 244917

missing translation for 'validMainframeMsg'

For microbiology and urinalysis

  • Clarified polypropylene straight sided vial with polyethylene closure
  • Sterile with tab tamper-evident label

Specifications

Material Polypropylene (Clarified)
Sterility Sterile
Capacity (English) 3.0 oz.
Capacity (Metric) 90 mL
Closure Color Orange
Closure Material Polyethylene
Closure Size 48 mm
Label Tamper-evident Label
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.