Learn More
Dentec Safety™ N95 or R95 Particulate Pad Filter Assembly
Shop All Dentec Safety Specialists Inc. Products

Description
- Lightweight
- Will not obstruct field of vision
- Protects N and R95 filters, extending filter life
- Saf-Twist design quickly attaches to any Dentec Safety half-mask or full face air-purifying respirator Facepiece.
- Offset connector allows the user to rotate the cartridge into 3 different positions, improving visibility and allowing face shields or welding helmets to be worn without interference
Specifications
Specifications
| Color | Black |
| Material | Plastic |
| Product Type | Filter Assembly |
| For Use With (Equipment) | Comfort-Air™ Series |
| Quantity | 4/Pk. |
| Length (Metric) | 1.27 cm |
| Width (Metric) | 8.89 cm |
| Height (Metric) | 8.89 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.