Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Pasteur Pipette
SDPSCI_ED

Catalog No. S01215 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Volume (Metric):
1 mL
3 mL
Sterility:
Non-sterile
Sterile
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Sterility
S01215 1 mL Sterile
S01216 3 mL Non-sterile
S01217 3 mL Sterile
S80770 1 mL Non-sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. S01215 Supplier United Scientific™ Supplier No. P31202
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Disposable Pasteur Pipette is ideal for laboratory use.

  • Unbreakable
  • Non-toxic
  • All-in-one
  • Molded from translucent low-density polyethylene
  • Can be sealed and refrigerated
  • Non-sterile and sterile versions available
  • LDPE

Specifications

Material LDPE
Sterility Sterile
Graduated Yes
Graduations 0.25 to 1 mL
Graduation Type Raised
Length (English) 5.9 in.
Color Clear
Volume (Metric) 1 mL
Length (Metric) 150 mm
Type Pasteur Pipet
Disposable Reusable
Fit for Purpose Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.