Learn More
Description
- Unbreakable
- Non-toxic
- All-in-one
- Molded from translucent low-density polyethylene
- Can be sealed and refrigerated
- Non-sterile and sterile versions available
- LDPE
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Calibrated | No |
| Material | LDPE |
| Sterility | Non-sterile |
| For Use With (Application) | Liquid transfer |
| Graduated | Yes |
| Graduations | 0.25 to 1 mL |
| Graduation Type | Raised |
| Length (English) | 5.9 in. |
| Quantity | 500 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

