Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec PathCam Mobile Imaging Station
SDP

Mopec’s AX260HD/HR Mobile Imaging Station delivers a flexible, high-definition imaging solution for pathology. With a stainless steel base, articulating arms, and silent casters, it supports PathCam HD/HR, enabling seamless capture, streaming, and efficient remote collaboration.

$14371.34 - $14858.58

Specifications

For Use With (Equipment) PathCam HD
View More Specs

Products 2
Catalog Number Mfr. No. For Use With (Equipment) Price Quantity & Availability  
Catalog Number Mfr. No. For Use With (Equipment) Price Quantity & Availability  
21-377-122
SDP
View Documents
Mopec
AX260HD
PathCam HD
Each for $14,371.34
Only null left
Add to Cart
 
21-377-123
SDP
View Documents
Mopec
AX260HR
PathCam HR
Each for $14,858.58
Only null left
Add to Cart
 
Description

Description

Construction

  • Imaging station with mobile base, designed to hold PathCam HD or HR cameras and PC system
  • 4 Heavy-duty casters: silent-grade with simple step locking brakes
  • Articulating monitor arm and mount
  • Articulating arm with platform for keyboard and mouse
  • Articulating camera arm with 45 in. reach
  • The base includes 4 access doors: 2 on the front and 2 on back for servicing battery and PC

Compatibility

  • Compatible with PathCam HD and HR Cameras
  • AX047 PathCam Foot Pedal Command

Camera Arm Dimensions

  • Column to mid-arm pivot point: 23 in.
  • Mid-point to camera-mount: 21 in.
  • Maximum reach: 47.5 in. (from column to camera)
  • Minimum reach: 18 in. (from column to camera)

Dimensions

  • Keyboard Arm: 17.9 - 22.3 in. L x 33.5 in. W x 16.1 in. H
  • Monitor Arm: 12.3 in. L x 10.2 in. W x 17.2 in. H

Materials

  • Station Column and Base: polished stainless steel, No. 4 finish
  • Articulating Camera Arm: durable aluminum construction
  • Keyboard & Monitor Arm: powder-coated aluminum
  • Performance On/Off power switch for camera
  • Removable foot pedal shelf
  • Pull handle for transporting
  • Wi-Fi antenna
  • Tension knob for precise camera pivot
  • Power Cable Port for recharging battery backup
  • Ethernet Port for direct connection to PC
  • USB port for removable foot pedal
  • USB port (direct connect to the PC) in countertop storage compartment
  • Cable management system
Specifications

Specifications

PathCam HD
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.