Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brooks Automation PATHFINDER 350A Archiver

Catalog No. PSUA070 Shop All Brooks Automation Products
Change view
Click to view available options
Accepts:
12 to 16 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Accepts
PSUA070 12 to 16 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. PSUA070 Supplier Brooks Automation Supplier No. PSUA070

This product is not orderable online. For ordering, please contact your Fisher Healthcare Sales Representative.

missing translation for 'validMainframeMsg'

An innovative compact bench top solution for post-analytical management of sample tubes

  • Removes manual handling errors.
  • Ensures sample requests are complete before routing to storage.
  • Eliminates operator injuries from manually sealing tubes.
  • Cost-effective sealing solution with less plastic waste.
  • Crimps sealing foil for use with high density storage rack, optimising cold an frozen stoage space
  • Flexibility to archive to multiple locations in your rack of choice.
  • Reports and analytics for system performance and productivity.
  • Remotely access sample locations for easy patient sample tracking.
  • Intuitive interface, with graphical representation of the equipment status.
  • Supports multiple languages.
  • Process tubes of different diameters and heights in the same rack at the same time.
  • Picks from a wide variety of IVD instrument racks.
  • Standardizes and optimizes the sorting and routing process.
  • No pause loading/unloading.
  • Operates with or without an LIS connection.
  • Robust seal suitable for frozen storage and air transport.

Specifications

Type Automated Laboratory Systems
Accepts 12 to 16 mm
Humidity 20 to 80% RH
Temperature (Metric) Operating 10°C to 35°C
For Use With (Application) Sample Management, Sealing, Archiving of Laboratory Sample Tubes
For Use With (Equipment) IVD Analysers, Instrument Racks, Generic Racks
Interface Touch-Screen Panel, Optional USB Keyboard, Accessible PC On The Same Network
Certifications/Compliance The PathFinder 350A is RCM, CE, FCC and cTUVus (NRTL) marked
Throughput 350 Tubes Per Hour
Warranty 1 Year
Dimensions (L x W x H) 45 x 18.5 x 22 in.
Height (English) 22 in.
Height (Metric) 56 cm
Length (English) 45 in.
Length (Metric) 115 cm
Weight (English) 108 lb.
Weight (Metric) 49 kg
Width (English) 18.5 in.
Width (Metric) 47 cm
Electrical Requirements 280 W
Frequency 47 to 63 Hz
Voltage 100/240 V
Wattage 280 W
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.