Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brooks Automation PATHFINDER 450S Single Primary Sorter

Catalog No. PSUA605 Shop All Brooks Automation Products
Change view
Click to view available options
Dimensions (L x W x H):
40 x 18 x 21 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
PSUA605 40 x 18 x 21 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. PSUA605 Supplier Brooks Automation Supplier No. PSUA605

This product is not orderable online. For ordering, please contact your Fisher Healthcare Sales Representative.

Sample management solution for managing pre and/or post analytical sorting, storing and tracking of sample tubes in a laboratory.

  • Simplifies sample management and routing decisions, sorting up to 450 tubes per hour.
  • Optimizes lab resources, by removing repetitive, manual tasks.
  • Removes manual handling errors.
  • Flexibility to sort to multiple destinations in the instrument rack of your choice.
  • Enable inter- and intra-laboratory sample tracking and traceability through automated registration.
  • Remote access to instrument status, productivity reports and sample tracking information.
  • Intuitive interface, with graphical representation of the equipment status and color coded graphics.
  • Supports multiple languages.
  • Reports and analytics for system performance an productivity.
  • Configurable to pick from or place directly into analyzer racks.
  • Picks from a wide variety of IVD instrument racks.
  • Quick layout changes for different applications.
  • No pause loading/unloading.
  • Sample tracking information transmitted to connected LIS or middleware solution.

Specifications

Type Automated Laboratory Systems
Accepts 12 to 16 mm
Humidity 20 to 80% RH
Temperature (Metric) Operating 10°C to 35°C
For Use With (Application) Sample Management of Laboratory Sample Tubes
For Use With (Equipment) IVD Analysers, Instrument Racks, Generic Racks
Interface Touch Screen Panel, Optional USB Keyboard, Accessible PC On The Same Network
Certifications/Compliance The PathFinder 450S is RCM, CE, FCC and cTUVus (NRTL) marked
Throughput 450 Samples Per Hour
Quantity 1 Pk.
Warranty 1 Year
Dimensions (L x W x H) 40 x 18 x 21 in.
Height (English) 52 cm
Height (Metric) 21 in.
Length (English) 100 cm
Length (Metric) 40 in.
Weight (English) 68.5 lb.
Weight (Metric) 31 kg
Width (English) 18 in.
Width (Metric) 52 cm
Electrical Requirements 280 W
Frequency 47 to 63 Hz
Voltage 100/240 V
Wattage 280 W
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.