Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brooks Automation PathFinder 50 Well Self Centering Rack

Catalog No. PSSRTP525PB Shop All Brooks Automation Products
Change view
Click to view available options
Color:
Pale Blue Color
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
PSSRTP525PB Pale Blue Color
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. PSSRTP525PB Supplier Brooks Automation Supplier No. PSSRTP525PB
Add to Cart
Add to Cart

50 position self centering sample rack is automation friendly, automates the processing of sample collection tubes in a laboratory

  • Suitable for low temperature storage (down to -80° C)
  • Barcode labeling support for efficient tracking
  • Built for durability and multiple reuses, ensuring a long operational life
  • Prevents loading errors with orientation locking design
  • Supports a range of tube diameters (12 -16mm) and heights
  • Color-coded options for easy rack identification and workflow customization
  • Can be used as a generic, cost effective storage solution for ambient, cool and frozen environments
  • Indexed well positions simplify tube placement and identification
  • Automation friendly, self centering design

Specifications

Type Sample Rack
Accepts 12 to 16 mm Tubes
Capacity 50 Tubes
For Use With (Equipment) PathFinder 450S, PathFinder 350A, PathFinder 350D, PathFinder 350D Plus
Quantity 1 Pk.
Warranty 1 Year
Dimensions (L x W x H) 10.1 x 4.8 x 2.1 in.
Height (English) 2.1 in.
Height (Metric) 5.3 cm
Length (English) 10.1 in.
Length (Metric) 25.7 cm
Width (English) 4.8 in.
Width (Metric) 12.2 cm
Color Pale Blue Color
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.