Learn More
Minigrip™ Patient Belonging Bags
Description
- Variety of sizes and color choices
- Bags with handles are made of heavyweight polyethylene for tear resistance and durability
- Bags with cotton drawstrings are made of medium weight polyethylene
- Each bag has space to write the patient's name and room number
Order Info
Can be customized with name and logo. Contact your Fisher Scientific™ Customer Service Representative for ordering information.
Specifications
Specifications
| Color | White |
| For Use With (Application) | Hold all of a patient's belongings, including outer clothing, when moving a patient from room to room |
| Includes | Cotton Drawstring Handles |
| Material | Polyethylene (Medium weight) |
| Thickness (English) | 1.75 mil |
| Dimensions (L x W) | 20 x 18 in. |
| Width (English) | 18 in. |
| Height (English) | 21 in. |
| Height (Metric) | 53.34 cm |
| Product Type | Patient Belongings Bag |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.