Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Paulson Fragmentation Face Shield Kit
SDP

Catalog No. 19121787 Shop All Paulson Mfg Products
Change view
Click to view available options
1.134kg; Color: clear and white
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-121-787 1.134kg; Color: clear and white
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-121-787 Supplier Paulson Supplier No. FSK1

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Thickness (English) 0.236 in.
Lens Tint Clear
Product Type Fragmentation Face Shield
Frame Color White
Size Universal Fit
Weight (English) 2.5 lb.
Weight (Metric) 1.134 kg
Lens Material Polycarbonate
Frame Material Nylon
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.