Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Paulson Welding Windows
SDP

Catalog No. 19060561 Shop All Paulson Mfg Products
Change view
Click to view available options
Dimensions (L x W):
22 x 39.4 cm (8.6 x 15.5 in.)
25.4 x 50.8 cm (10 x 20 in.)
For Use With (Equipment):
Fits HG1, HG3, HG4, CB1, CB2, CB6 models
Fits HG3, HG4, CB1, CB2, CB6, HG7, HB2, CB10, CB11, CB12 models
Lens Tint:
Clear
Shade 5
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) For Use With (Equipment) Lens Tint
19-060561 22 x 39.4 cm (8.6 x 15.5 in.) Fits HG1, HG3, HG4, CB1, CB2, CB6 models Clear
19-816-426 25.4 x 50.8 cm (10 x 20 in.) Fits HG3, HG4, CB1, CB2, CB6, HG7, HB2, CB10, CB11, CB12 models Shade 5
19-816-431 22 x 39.4 cm (8.6 x 15.5 in.) Fits HG3, HG4, CB1, CB2, CB6, HG7, HB2, CB10, CB11, CB12 models Shade 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-060561 Supplier Paulson Supplier No. IM1P6F
This item is not returnable. View return policy

Specifications

Dimensions (L x W) 22 x 39.4 cm (8.6 x 15.5 in.)
Thickness (English) 0.06 in.
Thickness (Metric) 0.15 cm
Lens Tint Clear
Product Type Welding window
For Use With (Equipment) Fits HG1, HG3, HG4, CB1, CB2, CB6 models
Model IM9-P6F5
Lens Material Propionate
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.