Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ PC200 Immersion Circulators

Catalog No. 13875523
Change view
Click to view available options
Model:
PC200
PC200 with bridge
Voltage:
100/115V
Frequency:
50/60 Hz
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Voltage Frequency
13-875-523 PC200 100/115V 50/60 Hz
13-875-524 PC200 with bridge 100/115V 50/60 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13-875-523 Supplier Thermo Scientific™ Supplier No. 1570002

These circulators are ideal for applications that require sophisticated control, multiple ramp programming and extreme temperature performance ranging from -50° to +200°C.

Thermo Scientific™ PC200 Immersion Circulators are ideal for applications that require sophisticated control, multiple ramp programming and extreme temperature performance ranging from 13° to 300°C. Features include an enhanced digital display and easy–to–use touchpad settings, allowing you to easily tune the temperature to meet your specific application requirements.

  • Max. temperature: 300°C
  • Temp. stability: 0.015
  • Force/suction pump with 560mbar pressure and 24L/min flow
  • Heating capacity 1.2kW
  • External T control via PT100 sensor port
  • Application threshold alarms to safeguard experiments
  • Temperature high and low limits
  • Seven languages (English, German, French, Spanish, Italian, Chinese and Japanese)
  • Ten ramp programs with edit during run or pause
  • USB port for remote control
  • Real-time clock
    • Multifunction port connects
    • Booster pump (1 bar extra)
    • Booster heater (2kW extra)
    • Auto refill device
    • Magnetic/solenoid valve box (e.g. control tap-water cooling)

Ordering Information:

Includes 8mm and 12mm hose barbs with bridge (–0022 and –0025 only), pump plug for external circulation, and 6ft. power cord.

TRUSTED_SUSTAINABILITY

Specifications

Description PC200; Max. Temp: 200°C; 100-115V/50-60Hz
Certifications/Compliance CE marked, UL listed, CSA, RoHS
Communications USB
Flow Rate 24 L/min.
Pump Type Force Pump, Suction Pump
Temperature Range 13°C to 300°C
Heating Capacity 2 kW/1.2 kW
Max. Pressure 500 mbar/8.12 psi
Model PC200
Safety Class 3/FL
Temperature Stability 0.01°C
Dimensions (L x W x H) 9.2 x 7.4 x 16.6 in. (23.3 x 18.9 x 42.1 cm)
Length (English) 9.2 in.
Length (Metric) 23.3 cm
Width (English) 7.4 in.
Width (Metric) 18.9 cm
Height (English) 16.6 in.
Height (Metric) 42.1 cm
Electrical Requirements 100/115 V 50/60 Hz
Voltage 100/115V
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.