Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ BRAND™ 8-Strip PCR Tubes with Attached Single Caps, BIO-CERT™ PCR QUALITY

Catalog No. 14380943 Shop All BRANDTECH Scientific Products
Change view
Click to view available options
Closure Type:
Domed Cap (Attached)
Flat Cap (Attached)
Volume (Metric):
0.1 mL/Tube
0.2 mL/Tube
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Type Volume (Metric)
14-380-943 Flat Cap (Attached) 0.1 mL/Tube
14-380-941 Domed Cap (Attached) 0.2 mL/Tube
14-380-942 Flat Cap (Attached) 0.2 mL/Tube
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14-380-943 Supplier BRANDTECH™ BRAND™ Supplier No. P1100
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Manufactured from high-quality virgin polypropylene for reliable and reproducible results, these tubes feature individually attached caps for easy sample access.

BRAND™ PCR Tube Strips offer exceptional and versatile performance for PCR or qPCR setups, medium-throughput applications, and other workflows requiring precise thermal transfer and high cleanliness. Made from high-quality virgin polypropylene, these tubes ensure reliable results with features that enhance usability and sample integrity. Key features include:

  • BIO-CERT™ PCR QUALITY: Certified free of human DNA, RNase, DNase, pyrogens, and PCR inhibitors, ensuring the highest level of cleanliness for sensitive PCR applications.
  • Superior Heat Transfer: Extra thin-walled tubes optimize thermal transfer during PCR, reducing cycle times and providing consistent performance over a wide temperature range.
  • User-Friendly Features: Numbered wells provide clear and easy identification.
  • Individually Attached Flat Caps: Feature three connectors for added rigidity, making them ideal for real-time qPCR.
  • Individually Attached Domed Caps: Equipped with a single connector, allowing for easy separation and convenient use.
  • High-Quality Construction: Manufactured from high-quality virgin resins without lubricants or chemical additives.
  • Autoclavable: Designed to withstand autoclaving at 121°C (2 bar) in compliance with DIN EN 285.
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Certified RNase/DNase-free
Closure Color Clear
Color Clear
Description Rigid PCR 8-strips with individually attached flat caps, clear, low profile, 0.1mL volume
Volume (Metric) 0.1 mL/Tube
Quantity 120 Strips
Closure Material Polypropylene
Sterility Non-sterile
Material Polypropylene
Dnase Free Yes
RNase Free Yes
Closure Type Flat Cap (Attached)
No. of Wells 8
Autoclavable Autoclavable
Closure Included Yes
Disposable Single-use
Format Strip
Product Type PCR Tube Strip
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.