Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accumax Lab Devices PCR Tube with Attached Flat Cap

Catalog No. 02945139
Change view
Click to view available options
Volume (Metric):
0.2 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
02-945-139 0.2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-945-139 Supplier Accumax Lab Devices Supplier No. 335833

missing translation for 'validMainframeMsg'

Suitable for a wide range of platform with wall thickness helps ensure consistently accurate and reliable PCR results.

  • Ensures consistently accurate and error-free results with every use.
  • With our tubes, achieve unmatched precision and reliability, empowering you to unlock the full potential of your research.
  • Free from RNase/DNase/Human DNA/PCR inhibitors
  • Ultra thin yet robust walls ensures maximum heat transfer
  • Specially designed smaller bulk packs help avoid contamination by multiple users
  • Non-reactive internal surface gives consistent and error free results
  • Manufactured in 100 K clean room with USFDA approved resins

Specifications

Color Natural
Volume (Metric) 0.2 mL
Sterility Sterile
Material Polypropylene
Dnase Free Yes
RNase Free Yes
Closure Type Flat Cap (Attached)
Autoclavable Autoclavable
Closure Included Yes
Disposable Single-use
Graduated No
Bottom Shape Conical
For Use With (Application) PCR
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.