Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ PCR Tube Rack with Lid
SCI_ED

Catalog No. S29414 Shop All Eisco Products
Change view
Click to view available options
Positions:
96
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
S29414 96
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S29414 Supplier Eisco™ Supplier No. CH0287
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Eisco™ PCR Tube Rack with Lid has a plastic tray encased firmly in a detachable polycarbonate plastic lid.

  • Rugged polypropylene single sided storage rack with lid
  • Holds 96 x 0.2 mL PCR tubes
  • Letter and numbers on surface for easy indexing
  • Transparent lid for good visibility
  • Rack and lid are both autoclavable

Warranty and Services

1 year limited manufacturer warranty

Specifications

Closure Included Yes
Autoclavable Autoclavable
Color Assorted
Holds Microtubes (0.2 mL)
Material Polycarbonate, Polypropylene
Positions 96
Shape Rectangular
Stackable Yes, When Empty
Sterility Non-sterile
For Use With (Application) Storing Microtubes
For Use With (Equipment) Microtubes
Quantity 1
Length (Metric) 11.43 cm
Length (English) 4.5 in.
Width (English) 3.1 in.
Height (English) 1.6 in.
Weight (English) 0.2 lb
Weight (Metric) 90.71 g
Includes Lid
Product Type PCR Tube Rack
Shelves None
Height (Metric) 4 cm
Array 12 x 8
Width (Metric) 7.87 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.