Learn More
Description
The Micronova PCX™ Polyethylene Tape is a low density LDPE tape, with pressure sensitive acrylic adhesive, that is low in halogens and leachable chlorides to lessen the chance of outgassing. Available in seven vibrant colors and 1 to 3-inch widths for a variety of cleanroom and food processing applications.
- Low-density, low-outgassing polyethylene tape with
- Pressure-sensitive acrylic adhesive
- Ideal for sealing, color coding, labeling, batching, etc.
- Available in dark green, red, transparent, white, yellow, black and orange
- Excellent chemical resistance and good conformability
- Processed and packaged in a cleanroom
- Wound on a 3 in. plastic core
Order Info
- Available in rolls of 33m (36 yd.) in several colors and widths
- Contact your Customer Service Representative at 1-800-772-6733 for ordering information on additional colors and widths.
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Adhesive Type | Acrylic |
| Coating | Polyethylene |
| Color | Orange |
| Finish | Semi-gloss |
| Material | Polyethylene |
| Product Type | Cleanroom Tape |
| Sterility | Non-sterile |
| For Use With (Application) | Sealing, Color Coding, Labeling, Batching and Food Processing Applications |
| Dimensions (L x W) | 33 m x 19.05 mm (36 yd. x 0.75 in.) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
