Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ PCX™ Polyethylene Tapes
BIOPHARMASDP

Catalog No. 19035352M Shop All Micronova Manufacturing Products
Change view
Click to view available options
Color:
Dark Blue
Dark Green
Orange
Red
Transparent
White
Width (Metric):
19.05 mm
25.4 mm
50.8 mm
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Width (Metric)
19-035-352M White 25.4 mm
19-035-352K Transparent 25.4 mm
19-035-354K Transparent 50.8 mm
19-035-354M White 50.8 mm
19-035-351C Dark Blue 19.05 mm
19-035-351D Dark Green 19.05 mm
19-035-351G Orange 19.05 mm
19-035-351J Red 19.05 mm
19-035-351K Transparent 19.05 mm
19-035-351M White 19.05 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 19-035-352M Supplier Micronova™ Supplier No. PCX1WH
Add to Cart
Add to Cart

A low-density, low-outgassing polyethylene tape that is ideal for sealing, color coding, labeling, batching and food processing applications. Available in a variety of vibrant color options.

The Micronova PCX™ Polyethylene Tape is a low density LDPE tape, with pressure sensitive acrylic adhesive, that is low in halogens and leachable chlorides to lessen the chance of outgassing. Available in seven vibrant colors and 1 to 3-inch widths for a variety of cleanroom and food processing applications.

  • Low-density, low-outgassing polyethylene tape with
  • Pressure-sensitive acrylic adhesive
  • Ideal for sealing, color coding, labeling, batching, etc.
  • Available in dark green, red, transparent, white, yellow, black and orange
  • Excellent chemical resistance and good conformability
  • Processed and packaged in a cleanroom
  • Wound on a 3 in. plastic core

Order Info

  • Available in rolls of 33m (36 yd.) in several colors and widths
  • Contact your Customer Service Representative at 1-800-772-6733 for ordering information on additional colors and widths.

Specifications

Autoclavable Not Autoclavable
Adhesive Type Acrylic
Coating Polyethylene
Color White
Finish Medium Gloss
Format Roll
Material Polyethylene
Product Type Cleanroom Tape
Sterility Non-sterile
For Use With (Application) Sealing, Color Coding, Labeling, Batching and Food Processing Applications
Temperature Range (English) 60°F to 80°F
Temperature Range (Metric) 16°C to 27°C
Dimensions (L x W) 33 m x 25.4 mm (36 yd. x 1 in.)
Length (English) 36 yd.
Length (Metric) 33 m
Width (English) 1 in.
Width (Metric) 25.4 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.