Learn More
Description
Includes
Screw caps
- Ideal for chemicals or specimens
- Wide-mouth design for easy access
- Includes polypropylene leakproof screw caps
Specifications
Specifications
| Capacity | 32 oz., 1000 mL |
| Capacity (Metric) | 1000 mL |
| Color | Translucent |
| Material | HDPE |
| Mouth | Wide, Threaded |
| Height (Metric) | 209 mm |
| Diameter (Metric) | 90 mm |
| Closure Type | Screw Cap |
| Capacity (English) | 32 oz. |
| Shape | Round |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
