Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Pear Shape Distilling Flasks
SCI_ED

Catalog No. s88851 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S88851 100 mL
S88848 10 mL
S88849 25 mL
S88850 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S88851 Supplier Eisco™ Supplier No. CH0407D
Only null left
Add to Cart
Add to Cart

High quality borosilicate 3.3 glass pear shape distilling flasks feature short neck design with interchangeable joints.

  • Pear shape, short neck distilling flask
  • Ground interchangeable joints
  • Variety of standard socket sizes available
  • Made of high quality borosilicate 3.3 glass
  • Complies with DIN 12383 standard
  • Autoclavable
  • Compliance

    DIN 12383

    Warranty and Services

    1 year limited manufacturer warranty

    Specifications

    Color Clear
    Description Pear shape
    Diameter (Metric) Base 63.5 mm
    Capacity (Metric) 100 mL
    Material Borosilicate Glass (3.3)
    For Use With (Application) Heating liquids
    Height (English) 3 in.
    Height (Metric) 18 cm
    Length (Metric) 15.2 cm
    Neck Style Short
    No. of Positions 2
    Product Type Boiling Flasks
    Shape Pear
    Side Arm Joint 14/23
    Socket Joint 14/23
    Width (Metric) 15.2 cm
    Autoclavable Autoclavable
    Disposable Reusable
    Graduated No
    Sterility Non-sterile
    Bottom Shape Pear
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.