Learn More
Thermo Scientific Chemicals Pectin, pract.
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Color | Orange to Orange-Red |
| pH | 3.0 to 3.8 (1% soln.) |
| Physical Form | Powder |
| Ash | acid-insoluble ash: < 1% |
| Merck Index | 15, 7169 |
| Quantity | 2.5 kg |
| Percent Purity | 67 to 71% (degree of esterification) |
| Grade | Practical |
| Infrared Spectrum | Authentic |
| Loss on Drying | 12% max. (105°C, 2 hrs) |
| Show More |
RUO – Research Use Only
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.