Learn More
Description
- Contains two types of pectinase such as endopolygalacturonase and endo-pectin lyase in high activity
- Included is a maceration stimulating factor which stimulates tissue maceration by both pectinases
- One unit is defined as an increase in A235 by 1.0 in the reaction mixture per minute
Specifications
Specifications
| Purity | >1000 units per gram (pectin lyase) |
| Content And Storage | Store at 2 to 8°C |
| Format | Powder |
| For Use With (Application) | Isolation of biologically active protoplasts |
| Quantity | 1 g |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.