Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ PEEK Sleeves for Fused Silica HPLC Capillary Tubing

Catalog No. 03052427
Change view
Click to view available options
Description:
0.008 in. ID; Yellow
0.010 in. ID; Blμe
0.021 in. ID; Natural
0.030 in.ID; Natural
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description
03-052-427 0.008 in. ID; Yellow
03-052-428 0.010 in. ID; Blμe
03-052-431 0.021 in. ID; Natural
03-052-432 0.030 in.ID; Natural
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 03-052-427 Supplier Thermo Scientific™ Supplier No. F227

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Make capillary tubing connections with Thermo Scientific™ PEEK Sleeves for Fused Silica Capillary Tubing.

Use Thermo Scientific™ PEEK Sleeves for Fused Silica Capillary Tubing to connect capillary tubing to ports designed to receive 1/16 in. O.D. tubing. Chemically inert and flexible, they are capable of withstanding high pressures.

TRUSTED_SUSTAINABILITY

Specifications

For Use With Fused Silica Capillary Tubing
Type Capillary Tubing Sleeve
Description 0.008 in. ID; Yellow
Diameter (English) Inner 0.008 in.
Diameter (Metric) Inner 0.203 mm
Material PEEK

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.