Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ PEEK Tubing

Catalog No. 111020913 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Diameter (English) Inner:
0.005 in.
0.055 in.
0.062 in.
Diameter (English) Outer:
1/16 in.
1/8 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner Diameter (English) Outer
11-102-0913 0.005 in. 1/16 in.
11-101-1142 0.055 in. 1/16 in.
11-101-0872 0.062 in. 1/8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 11-102-0913 Supplier MilliporeSigma™ Supelco™ Supplier No. Z227307
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Useful for when contact between the sample and metal components must be avoided in an HPLC system, such as when working with metal complexing agents or certain biochemical compounds

  • A popular replacement for stainless steel tubing in various places in the HPLC system
  • Useful when contact between the sample and metal components must be avoided, such as when working with metal complexing agents or certain biochemical compounds
  • Tubing is flexible, easy to cut, has excellent mechanical stability and chemical compatibility
  • Tetrahydrofuran (THF), dimethyl sulfoxide (DMSO), methylene chloride, and concentrated nitric and sulfuric acids should not be used with PEEK tubing
  • 1/16 in. tubing is color coded for easy identification of the internal diameter
  • Maximum Temperature: 100°C
TRUSTED_SUSTAINABILITY

Specifications

Type Tubing
Color Red
For Use With (Application) HPLC Systems
Diameter (English) Inner 0.005 in.
Diameter (English) Outer 1/16 in.
Overall Length (English) 10 ft.
Overall Length (Metric) 3 m
Material PEEK
Maximum Pressure 8000 psi
Max. Operating Temperature (Metric) 100°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.