Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ PEEKsil™ Tubing

Catalog No. p-7202919 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Overall Length (Metric):
10 cm
20 cm
50 cm
Diameter (Metric) Inner:
25 μm
50 μm
75 μm
100 μm
150 μm
Diameter (Metric) Outer:
0.8 mm
1.6 mm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Overall Length (Metric) Diameter (Metric) Inner Diameter (Metric) Outer
11-101-0784 50 cm 50 μm 0.8 mm
11-101-0810 50 cm 100 μm 1.6 mm
11-101-1743 10 cm 25 μm 0.8 mm
11-101-0788 10 cm 25 μm 1.6 mm
11-101-0400 20 cm 50 μm 1.6 mm
11-101-0787 50 cm 50 μm 1.6 mm
11-101-1296 20 cm 75 μm 0.8 mm
11-101-0786 50 cm 150 μm 0.8 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 11-101-0784 Supplier MilliporeSigma™ Supelco™ Supplier No. 51321U
Only null left
Add to Cart
Add to Cart

Fused silica tubing sheathed in PEEK polymer, with an effective outer diameter

  • PEEK sheating is mechanically strong and has ideal characteristics for sealing with metal or polymer fittings
  • Fused silica core provides a consistent and rigid fluid pathway with very tight tolerances and industry-accepted chemical properties
  • Extremely low absorption characteristics, especially when compared to stainless steel
  • Excellent chemical compatibility
  • Note: Do not cut this tubing - it should be used as its precut lengths because of permanent damage caused by conventional cutters
TRUSTED_SUSTAINABILITY

Specifications

Type Tubing
Color Natural
For Use With (Application) HPLC
Diameter (English) Inner 0.002 in.
Diameter (English) Outer 1/32 in.
Diameter (Metric) Inner 50 μm
Diameter (Metric) Outer 0.8 mm
Overall Length (Metric) 50 cm
Material Polymer-sheathed Fused Silica

PEEKSil is a trademark of SGE Analytical Science Pty Ltd.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.