Learn More
Description
Includes
Four AA alkaline batteries.
- Corrosion-proof, resistant to extreme temperatures, and submersible
- Beam penetrates thick smoke, fog, and dust
- Runs up to 7.5 hours
Order Info
Length: 7 in. (17.8cm). Weight (with batteries): 7.3 oz. (210g).
Certifications
ETL Class I, II, III Div. 1.
Specifications
Specifications
| Light Source | LED |
| Voltage | 6 V |
| Weight (English) | 7.3 oz. |
| Weight (Metric) | 0.21 kg |
| Battery Run Time | 7 hr. 30 min. |
| Battery Type | Alkaline |
| Candle Power | 6500 cd |
| Certifications/Compliance | ETL Class I, II, III Div. 1 |
| Color | Yellow |
| For Use With (Application) | Produce a true, bright collimated led beam, beam penetrates thick smoke, fog, and dust |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.