Learn More
Description
- Dual Lead COMM
- Omni Directional Environmental Microphones
- NATO Wiring
- Clear 2-Way Audio Comms - Radios and Intercoms
- Talk-Through for Face-to-Face Verbal Conversation
- Accessory Rail Connection (ARC) Option
- Engineered to Prevent Cross-talk with DUAL COMMs
- Optional Ear Plug Mode
- Available in Over-the-Head or Neckband styles
- Choose from three colors: Black, Olive Drab (OD) Green, or Coyote Brown
Compliance
3M™ ear muffs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
Specifications
Specifications
| Color | Olive Drab Green |
| ANSI S3.1974 | Yes |
| Cushion Color | Black |
| For Use With (Application) | Law Enforcement, Armed Forces |
| Model | MT20H682FB-19 GN |
| Pairs per Package | 1 Ea. |
| Noise Reduction Rating (NRR) | 23 dB |
| Product Type | Tactical Headset |
| Headband Color | Black |
| Dielectric | No |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.