Learn More
Description
- Ideal for use in forestry and landscaping industries
- Electrically insulated
- Orange color is highly visible
- High-performance arms to balance durability and flexibility
- Easy click in/click out
- Hard hat compatibility (models X1P5E and X4P5E)
Compliance
3M™ ear muffs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
Specifications
Specifications
| Color | Orange |
| ANSI S3.1974 | Yes |
| Cushion Color | Black |
| For Use With (Application) | Forestry, Landscaping, Utilities, Mining, Oil and Gas, Electrical Contractors |
| High Visibility | Yes |
| Model | X4A-OR |
| Pairs per Package | 1 Ea. |
| Noise Reduction Rating (NRR) | 27 dB |
| Product Type | X Series Forestry Ear Muffs |
| Headband Color | Black |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.