Learn More
Description
- Reduces noise levels
- Colour-coding makes it easy to identify the level of protection being worn
- Slim cups offer improved compatibility with other safety equipment
- Wide soft ear cushions help workers stay comfortable
- Designed to optimise weight distribution and balance for outstanding comfort
- ABS plastic cups are rigid, high strength and impact resistant
- Thermoplastic polyurethane (TPU) soft outer cup coating protects from abrasion and bumps
Compliance
3M™ ear muffs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
Specifications
Specifications
| Color | Black, Yellow |
| ANSI S3.1974 | Yes |
| CSA Z94.2 | Class A |
| Cushion Color | Black |
| For Use With (Equipment) | Fits a Wide Variety of Industrial Hard Hats |
| For Use With (Application) | Commercial Buildings, Design and Construction, Heavy Infrastructure, Industrial Maintenance |
| Model | X2P3E |
| Pairs per Package | 1 Ea. |
| Noise Reduction Rating (NRR) | 24 dB |
| Product Type | X2 Series |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.